Shop All HVAC Cartridge Filters
Air Handler
Cartridge Air Filter, 24x24x6"
Mfr # 2GGK2
Zoro # G6924084
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x6
- Performance Rating MERV 11
- Air Filter Header Type Double Header
- Gasket Location None
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGK2
- Zoro # G6924084
- UPC # 190735008706
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 24x24x6 |
Nominal Depth | 6 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Header Size | 13/16" |
Actual Depth | 5 1/2 in |
Actual Height | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 5-1/2 in |
Description
Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 24x24x6, Filter Efficiency - Air Filters 65 Percent, Media Material Microfiber, Frame or Header Material Steel, Air Filter Header Type Double Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 50 sq ft, Media Separator Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ins. Strip Heater, 120V, 8 in. L, 900 Deg F (MSH02262)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (0212-0300-0002)
- PLEASANT HEARTH Fireplace Shovel (613)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP1)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2HYW5)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2GHE8)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2HYW7)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (5W926)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2GHF3)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (5W924)
- EVERPURE Filter Cartridge - In-12 (EV9100-07)
- Air Handler HVAC Cartridge Filters