Shop All HVAC Cartridge Filters
Air Handler
Cartridge Air Filter, 24x24x12"
Mfr # 2GGY9
Zoro # G7501837
original price:
$221.80
5% off
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Performance Rating MERV 14
- Air Filter Header Type Double Header
- Gasket Location None
- Nominal Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GGY9
- Zoro # G7501837
- UPC # 190735009338
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Depth | 12 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Width | 23 3/8 in |
Actual Height | 23 3/8 in |
Actual Depth | 11 1/2 in |
Header Size | 13/16" |
Description
Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Microfiber, Frame or Header Material Steel, Air Filter Header Type Double Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 125 sq ft, Media Separator Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC Diaphragm (PC-07-0202)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 7 (6C519)
- VULCAN Strip Heater, 120V, 14 In. L, 1200 Deg F (OS1414-500A)
- DAYTON Standard Oblong Axial Fan, 120V AC, 197/232 cfm, 5-15/16 in W. (55VD26)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (2JWA6)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (2JUH6)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2JTZ9)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (5W923)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (4YVC1)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2JUH2)
- EVERPURE Cartridge, Cg5-10S , 5 Micron (EV9108-17)
- Air Handler HVAC Cartridge Filters