Shop All HVAC Cartridge Filters
Air Handler
Cartridge Air Filter, 24x24x12"
Mfr # 2GGR6
Zoro # G7628302
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Performance Rating MERV 13
- Air Filter Header Type Double Header
- Gasket Location None
- Nominal Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGR6
- Zoro # G7628302
- UPC # 190735008980
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Depth | 12 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Width | 23 3/8 in |
Header Size | 13/16" |
Actual Height | 23 3/8 in |
Actual Depth | 11 1/2 in |
Description
Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 85 Percent, Media Material Microfiber, Frame or Header Material Steel, Air Filter Header Type Double Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 105 sq ft, Media Separator Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Filter Cartridge - Cg5-20S (K-00174)
- WHITE-RODGERS 1E78-144 24V Or Millivolt Single (1E78-144)
- YORK Draft Inducer Assembly, 115V (S1-024-35329-000)
- BELIMO Lf24 Us Spr.Rtn.Act 24V 35 In-Lb (LF24)
- AIR HANDLER Cartridge Air Filter, 20x24x6" (2GGP3)
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2GHD5)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2GHJ1)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (2GGJ3)
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2JTT5)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (5W922)
- AIR HANDLER Cartridge Air Filter, 24x24x6", MERV: 14 (2GGX2)
- Air Handler HVAC Cartridge Filters