Shop All HVAC Cartridge Filters
Air Handler
Cartridge Air Filter, 20x24x6"
Mfr # 2GGX6
Zoro # G7126427
original price:
$136.58
9% off
new price: $123.99
/pk 2, $62.00/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x6
- Performance Rating MERV 14
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGX6
- Zoro # G7126427
- UPC # 190735009246
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x24x6 |
Nominal Depth | 6 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Filter Size | 23-3/8 in x 19-3/8 in x 5-1/2 in |
Header Size | 13/16" |
Actual Depth | 5 1/2 in |
Actual Height | 23 3/8 in |
Actual Width | 19 3/8 in |
Description
Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x24x6, Filter Efficiency - Air Filters 95 Percent, Media Material Microfiber, Frame or Header Material Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 50 sq ft, Media Separator Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3L01-165 Snap Disc Fan Or Limit (3L01-165)
- QMARK 1500-3000W 277V Architectural Heavy Duty Wall Heater (AWH4307F)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 7 (5W975)
- BROAN-NUTONE BTHRM VNTL FAN UPGRD KIT (BKR60)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (4YVC6)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2HYX1)
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2GHD5)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (2JUH6)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGY9)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVC8)
- BUNN Cartridge, Wtr Flt, Eqhpteacrtg For Bunn - Part# Bueqhp-Tea-Crtg (BUEQHP-TEA-CRTG)
- Air Handler HVAC Cartridge Filters