Shop All HVAC Cartridge Filters
Air Handler
Cartridge Air Filter, 20x20x6"
Mfr # 2GGL5
Zoro # G6456283
product price: $132.99
/ea
Sold in multiples of 2 for $265.98
Free Shipping & Returns
$265.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x6
- Performance Rating MERV 11
- Air Filter Header Type Double Header
- Gasket Location None
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGL5
- Zoro # G6456283
- UPC # 190735008768
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x20x6 |
Nominal Depth | 6 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 5 1/2 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 5-1/2 in |
Actual Height | 19 3/8 in |
Header Size | 13/16" |
Actual Width | 19 3/8 in |
Description
Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x20x6, Filter Efficiency - Air Filters 65 Percent, Media Material Microfiber, Frame or Header Material Galvanized Steel, Air Filter Header Type Double Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 35 sq ft, Media Separator Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Pad Holding Frame, 24ga. Steel, 24"x24"x2" (116-700-011)
- ALL-FILTERS 16X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16201.C 4PK)
- MVP MASTER RAM SERIES 14" Back Draught Damper (14" BACK DAMPER)
- SUNTEC Oil Burner Pump, 1725 rpm, 3gph, 100-150psi (PF205N2GU)
- AIR HANDLER Cartridge Air Filter, 24x24x6" (2GGK2)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (4YVC6)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2GHN6)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2JUH2)
- AIR HANDLER Cartridge Air Filter, 20x24x12" (2GGW3)
- AIR HANDLER Cartridge Air Filter, 20x20x12" (2GGN4)
- SELECTO SCIENTIFIC Cartridge, Filter - Im614 (108-014-S)
- Air Handler HVAC Cartridge Filters