Shop All HVAC Cartridge Filters
Air Handler
Cartridge Air Filter, 20x20x12"
Mfr # 2GGN4
Zoro # G4570386
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x12
- Performance Rating MERV 13
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GGN4
- Zoro # G4570386
- UPC # 190735008836
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x20x12 |
Nominal Depth | 12 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Height | 19 3/8 in |
Actual Width | 19 3/8 in |
Header Size | 13/16" |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 11-1/2 in |
Actual Depth | 11 1/2 in |
Description
Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 20x20x12, Filter Efficiency - Air Filters 85 Percent, Media Material Microfiber, Frame or Header Material Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 76 sq ft, Media Separator Construction Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ball Valve Assemblies, Two-Way, 1.6 Flow (171A-10303)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 240VAC, 550W, 5 Gallon (GDHCS20)
- ATLANTIC BLOWERS Pressure Filter Canister, 2.00" (AB-10003)
- REVCOR Propeller, 22 In Dia, 23 Deg Pitch (T2204-23 R)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W920)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (5W923)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (4YVA6)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W916)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHG6)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (4YVC7)
- KOCH FILTER Final Filter, MERV13, SH, 20"x20"x12" (110-732-005)
- Air Handler HVAC Cartridge Filters