Shop All HVAC Cartridge Filters
Air Handler
Cartridge Air Filter, 20x20x12"
Mfr # 2GGJ7
Zoro # G6912026
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x12
- Performance Rating MERV 11
- Air Filter Header Type Double Header
- Gasket Location None
- Nominal Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GGJ7
- Zoro # G6912026
- UPC # 190735008683
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x20x12 |
Nominal Depth | 12 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 11 1/2 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 11-1/2 in |
Actual Height | 19 3/8 in |
Actual Width | 19 3/8 in |
Header Size | 13/16" |
Description
Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x20x12, Filter Efficiency - Air Filters 65 Percent, Media Material Microfiber, Frame or Header Material Steel, Air Filter Header Type Double Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 47 sq ft, Media Separator Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBRACO Condensing Unit, 3/4 HP (UNT6220Z2)
- TPI Radiant Ceiling Panel 48L x 24W 750W 120/240V (CP127)
- SUPCO Access Fitting, SF4314 (SF4314)
- FANTECH. Fantech 10in Filter Cassette, With MERV5 filter (44685)
- AIR HANDLER Cartridge Air Filter, 20x20x12" (2GGW7)
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2GHD5)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHW5)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2JTU2)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (2JTU4)
- AIR HANDLER Cartridge Air Filter, 24x24x6" (2GGK2)
- FILTERS-NOW Filters-NOW DPFG16X25X5AM11 16x25x5 MERV 11 Honeywell FC40R1060 Return Grille Filter Pack of - 2 (DPFG16X25X5AM11)
- Air Handler HVAC Cartridge Filters