Shop All HVAC Cartridge Filters
Air Handler
Cartridge Air Filter, 12x24x6"
Mfr # 2GGV4
Zoro # G6827563
original price:
$116.99
2% off
new price: $113.99
/ea
Sold in multiples of 2 for $227.98
Free Shipping & Returns
$227.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x6
- Performance Rating MERV 13
- Air Filter Header Type Double Header
- Gasket Location None
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGV4
- Zoro # G6827563
- UPC # 190735009109
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 12x24x6 |
Nominal Depth | 6 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Actual Height | 11 3/8 in |
Actual Depth | 5 1/2 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 5-1/2 in |
Header Size | 13/16" |
Description
Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 12x24x6, Filter Efficiency - Air Filters 85 Percent, Media Material Microfiber, Frame or Header Material Steel, Air Filter Header Type Double Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 22 sq ft, Media Separator Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO Flame Sensor, PK2 (Y75AS-2)
- BRISKHEAT Heating Cord, High Temp., 240VAC, 1440W, 24 ft., Max. Temp. 1400°F (HWC2240)
- DAYTON Cartridge Filter Retainer Clip (783GC1)
- KING ELECTRIC Kcv Cove Heater 34" 240/208V 420/315W White (KCV2404-W)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2HYW7)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHL3)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2GHJ9)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5M339)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (5W923)
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2JTT5)
- EVERPURE Filter Cartridge, Steamer-7Cb5 For - Part# Ev9618-16 (EV9618-16)
- Air Handler HVAC Cartridge Filters