Shop All HVAC Cartridge Filters
Air Handler
Cartridge Air Filter, 12x24x6"
Mfr # 2GGP7
Zoro # G7145756
Sold in multiples of 2 for $186.70
Free Shipping & Returns
$186.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x6
- Performance Rating MERV 13
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 6 in
Product Information
- Brand Air Handler
- MFR # 2GGP7
- Zoro # G7145756
- UPC # 190735008928
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 12x24x6 |
Nominal Depth | 6 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Height | 11 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 5-1/2 in |
Header Size | 13/16" |
Actual Width | 23 3/8 in |
Actual Depth | 5 1/2 in |
Details
Description
Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 12x24x6, Filter Efficiency - Air Filters 85 Percent, Media Material Microfiber, Frame or Header Material Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 22 sq ft, Media Separator Construction Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Valve, 1/2", Union 4.4 gpm, Normally Open (VK-7211-201-4-4)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 4 (VG18A5JV)
- TORNADO Gasket, For Shop Vacuum, 8004 (08004)
- DR INFRARED HEATER Walnut Advanced Dual Heating System with Humidifier and Oscillation Fan and Remote Control (DR-998W)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2JUH8)
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2JTT5)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHR8)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (5W924)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2GHN6)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2GHE8)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (4YVA7)
- Air Handler HVAC Cartridge Filters