Shop All HVAC Cartridge Filters
Air Handler
Cartridge Air Filter, 12x24x12"
Mfr # 2JWA6
Zoro # G7187266
product price: $129.99
/ea
Sold in multiples of 2 for $259.98
Free Shipping & Returns
$259.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x12
- Performance Rating MERV 14
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JWA6
- Zoro # G7187266
- UPC # 190735014370
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 12x24x12 |
Nominal Depth | 12 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Depth | 11 1/2 in |
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Header Size | 13/16" |
Description
Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Microfiber, Frame or Header Material Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 57 sq ft, Media Separator Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Fan Heater Wht Electric (1PHF9)
- HONEYWELL T822K1018 24V 2-Wire Mercury (T822K1018)
- WEIL MCLAIN Gskt Pip-W.096IDx1.19ODx.06Thk (590-300-036)
- DIVERSITECH Conduit Kit, Liquid Tight, 6 ft L, # 10THHN (6-12-6)
- AIR HANDLER Cartridge Air Filter, 20x20x12" (2GGU1)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (2GGZ8)
- AIR HANDLER Cartridge Air Filter, 20x20x12" (2GGN4)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (4YVC6)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2GHE8)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHW5)
- FANTECH. Fantech 10in Filter Cassette, With MERV5 filter (44685)
- Air Handler HVAC Cartridge Filters