Shop All Carbon Filters
Air Handler
Carbon Pleated Filter, 24x24x1"
Mfr # 33E899
Zoro # G6420102
product price: $38.75
/ea
Sold in multiples of 12 for $465.00
$465.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x1
- Nominal Depth 1 in
- Nominal Height 24 in
- Nominal Width 24 in
- Carbon Concentration 20 g /sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33E899
- Zoro # G6420102
- UPC # 190735014868
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 24x24x1 |
Nominal Depth | 1 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Height | 23 3/8 in |
Actual Depth | 3/4 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 3/4 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 24x24x1, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 6 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Rollout Switch, 350 Deg. F, M/R, SPST (B1370154)
- HEIL QUAKER /ICP 1186420 Cap Rn Rd 370V 7.5+70 S (1186420)
- EMPIRE COMFORT SYSTEMS Wall-Mount Thermostat, 750mV (TMV)
- DRI-EAZ Industrial Compact Dehumidifier, ENERGY STAR, Rotomolded Polyethylene, 115 V AC (PHD-200)
- AIR HANDLER Activated Carbon Air Filter, 12x20x1" (6B865)
- AIR HANDLER Activated Carbon Air Filter, 20x20x1" (6W738)
- AIR HANDLER Activated Carbon Air Filter, 16x20x2" (2JTY9)
- AIR HANDLER Carbon Impregnated Filter, 20x24x2" (6B882)
- AIR HANDLER Activated Carbon Air Filter, 16x20x1" (6W736)
- AIR HANDLER Activated Carbon Air Filter, 24x12x12" (2GGY7)
- KOCH Std Cap Filter, Carbon Pleat, 20x25x2" (102-790-021)
- Air Handler Carbon Filters