Shop All Carbon Filters
Air Handler
Carbon Pleated Filter, 20x24x4"
Mfr # 33E905
Zoro # G7228505
product price: $37.25
/ea
Sold in multiples of 6 for $223.50
$223.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x4
- Nominal Depth 4 in
- Nominal Height 20 in
- Nominal Width 24 in
- Carbon Concentration 20 g /sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33E905
- Zoro # G7228505
- UPC # 190735014912
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x24x4 |
Nominal Depth | 4 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Height | 19 1/2 in |
Actual Width | 23 3/8 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 19-1/2 in x 23-3/8 in x 3-3/4 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x24x4, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 20 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 1,000 cfm, Air Flow @ 500 fpm 1,667 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV14, SH, 24"x20"x12" (110-730-003)
- UNIWELD Barrier Hose Set, 5 ft. (HC5SMB)
- AIR HANDLER 21x22x1 Synthetic Pleated Air Filter, MERV 8 (35Z754)
- HONEYWELL HOME Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (Q4100C9054)
- AIR HANDLER Carbon Impregnated Filter, 15x20x1" (6B902)
- AIR HANDLER Carbon Air Filter, 24x24x12" (19RR55)
- AIR HANDLER Carbon Impregnated Filter, 15x20x2" (6B901)
- AIR HANDLER Carbon Impregnated Filter, 20x20x2" (6B885)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (6B876)
- AIR HANDLER Carbon Impregnated Filter, 14x25x2" (6B903)
- ALL-FILTERS 18X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18201.C 6PK)
- Air Handler Carbon Filters