Shop All Carbon Filters
Air Handler
Carbon Pleated Filter, 12x24x4"
Mfr # 33E904
Zoro # G7192385
product price: $41.65
/ea
Sold in multiples of 6 for $249.90
$249.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x4
- Nominal Depth 4 in
- Nominal Height 12 in
- Nominal Width 24 in
- Carbon Concentration 20 g /sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33E904
- Zoro # G7192385
- UPC # 190735014905
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 12x24x4 |
Nominal Depth | 4 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Depth | 3 3/4 in |
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 3-3/4 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 12x24x4, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 12 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 600 cfm, Air Flow @ 500 fpm 1,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermostat, 180 to 200, 2-51/64in.D, SPST (SHL521)
- DAYTON Replacement Motor Cover (6366499)
- DELTA BREEZ Single Speed Exhaust Fan 100 Cfm (ITG100)
- AIR HANDLER 20" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W104)
- AIR HANDLER Carbon Impregnated Filter, 16x20x2" (6B898)
- AIR HANDLER Carbon Impregnated Filter, 12x24x4" (6B908)
- AIR HANDLER Activated Carbon Air Filter, 24x24x2" (2GJE4)
- AIR HANDLER Carbon Impregnated Filter, 14x25x2" (6B903)
- AIR HANDLER Activated Carbon Air Filter, 16x24x1" (6B856)
- AIR HANDLER Activated Carbon Air Filter, 25x25x2" (6B846)
- ALL-FILTERS 14X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14202.C 6PK)
- Air Handler Carbon Filters