Shop All Carbon Filters
Air Handler
Carbon Pleated Filter, 12x24x1"
Mfr # 33E897
Zoro # G2280839
product price: $20.59
/ea
Sold in multiples of 12 for $247.08
$247.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x1
- Nominal Depth 1 in
- Nominal Height 12 in
- Nominal Width 24 in
- Carbon Concentration 20 g /sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33E897
- Zoro # G2280839
- UPC # 190735014844
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 12x24x1 |
Nominal Depth | 1 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Depth | 3/4 in |
Actual Height | 11 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 3/4 in |
Actual Width | 23 3/8 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 12x24x1, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 3 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 600 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Knob (1751-012)
- VES Ceiling Fan, Blade White, 56" dia (118149)
- TOUGH GUY Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8 (3EDL7)
- DAYTON Replacement Wheel (52R908)
- AIR HANDLER Carbon Air Filter, 24x24x12" (19RR55)
- AIR HANDLER Carbon Impregnated Filter, 16x20x2" (6B898)
- AIR HANDLER Carbon Impregnated Filter, 25x25x2" (6B872)
- AIR HANDLER Carbon Impregnated Filter, 16x16x1" (6B900)
- AIR HANDLER Activated Carbon Air Filter, 24x12x24" (2GGX8)
- AIR HANDLER Activated Carbon Air Filter, 14x25x2" (6B860)
- ALL-FILTERS 18X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18301.C 6PK)
- Air Handler Carbon Filters