Shop All Carbon Filters
Air Handler
Carbon Impregnated Filter, 20x25x4"
Mfr # 6B878
Zoro # G3754432
product price: $64.95
/ea
Sold in multiples of 6 for $389.70
$389.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x4
- Nominal Depth 4 in
- Nominal Height 20 in
- Nominal Width 25 in
- Carbon Concentration 20 g /sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B878
- Zoro # G3754432
- UPC # 190735025468
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x25x4 |
Nominal Depth | 4 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Height | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 24-3/8 in x 3-3/4 in |
Actual Depth | 3 3/4 in |
Actual Width | 24 3/8 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x25x4, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 20.1 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 1,042 cfm, Air Flow @ 500 fpm 1,736 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX9)
- CARLIN 41000S0Cas 110V Constant Duty (41000S0CAS)
- EVA-DRY EVA-DRY E-500 High Capacity Dehumidifier (E-500)
- AIRSEPT Straight A/C Hose Connector - #10 to #10 (76803)
- AIR HANDLER Carbon Impregnated Filter, 20x24x2" (6B882)
- AIR HANDLER Activated Carbon Air Filter, 16x20x1" (2JTX6)
- AIR HANDLER Activated Carbon Air Filter, 24x24x2" (6W746)
- AIR HANDLER Carbon Impregnated Filter, 14x20x2" (6B906)
- AIR HANDLER Carbon Impregnated Filter, 16x16x1" (6B900)
- AIR HANDLER Activated Carbon Air Filter, 10x10x1" (6B869)
- ALL-FILTERS 12X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12251.C 4PK)
- Air Handler Carbon Filters