Shop All Carbon Filters
Air Handler
Carbon Impregnated Filter, 20x25x1"
Mfr # 6B880
Zoro # G3773472
product price: $21.19
/ea
Sold in multiples of 12 for $254.28
$254.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x1
- Nominal Depth 1 in
- Nominal Height 20 in
- Nominal Width 25 in
- Carbon Concentration 20 g /sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B880
- Zoro # G3773472
- UPC # 190735025482
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x25x1 |
Nominal Depth | 1 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Height | 19 1/2 in |
Actual Depth | 3/4 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 3/4 in |
Actual Width | 24 1/2 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x25x1, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 5.2 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 1,042 cfm, Air Flow @ 500 fpm 1,736 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2031-0300-2050)
- DAYTON Fan Motor, 480 Volts (3900-0347-005)
- XPOWER Extra Flexible 8" Diameter 15 Ft Ventilation PVC Duct Hose (8DH15)
- ATCO Insulated Flexible Duct, 12" Dia. (13102512)
- AIR HANDLER Activated Carbon Air Filter, 14x20x2" (6B863)
- AIR HANDLER Activated Carbon Air Filter, 16x16x1" (6B857)
- AIR HANDLER Carbon Impregnated Filter, 12x24x2" (6B909)
- AIR HANDLER Carbon Impregnated Filter, 16x25x1" (6B894)
- AIR HANDLER Carbon Pleated Filter, 20x24x4" (33E905)
- AIR HANDLER Activated Carbon Air Filter, 16x20x1" (6W736)
- AIR HANDLER Carbon Impregnated Filter, 24x24x4" (6B874)
- Air Handler Carbon Filters