Shop All Carbon Filters
Air Handler
Carbon Impregnated Filter, 18x24x2"
Mfr # 6B889
Zoro # G3775581
product price: $27.99
/ea
Sold in multiples of 12 for $335.88
$335.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 18x24x2
- Nominal Depth 2 in
- Nominal Height 18 in
- Nominal Width 24 in
- Carbon Concentration 20 g /sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B889
- Zoro # G3775581
- UPC # 190735025567
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 18x24x2 |
Nominal Depth | 2 in |
Nominal Height | 18 in |
Nominal Width | 24 in |
Actual Depth | 1 3/4 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 17-3/8 in x 23-3/8 in x 1-3/4 in |
Actual Height | 17 3/8 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 18x24x2, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 9 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 900 cfm, Air Flow @ 500 fpm 1,500 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE Wall Register 2-Way 14X4 (C102M 14X04)
- NU-CALGON Coil Cleaner, Liquid, 1 gal, Pink (4133-08)
- HONEYWELL HOME Relay, Switching, 24 Vac (R8222D1014)
- HESSAIRE PRODUCTS. Hessaire 48" Belt Drive Box Fan 48X750S-N, 1HP, 1PH, 19210 CFM, With Shutter (48X750S-N)
- AIR HANDLER Activated Carbon Air Filter, 24x12x12" (2GGY7)
- AIR HANDLER Activated Carbon Air Filter, 20x25x2" (2JUA1)
- AIR HANDLER Carbon Impregnated Filter, 24x24x4" (6B874)
- AIR HANDLER Carbon Impregnated Filter, 16x25x4" (6B892)
- AIR HANDLER Activated Carbon Air Filter, 16x20x1" (2JTX6)
- AIR HANDLER Carbon Impregnated Filter, 16x16x1" (6B900)
- AIR HANDLER Carbon Impregnated Filter, 14x20x2" (6B906)
- Air Handler Carbon Filters