Shop All Carbon Filters
Air Handler
Carbon Impregnated Filter, 12x24x1"
Mfr # 2JTC8
Zoro # G2836429
product price: $14.39
/ea
Sold in multiples of 12 for $172.68
$172.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x1
- Nominal Depth 1 in
- Nominal Height 12 in
- Nominal Width 24 in
- Carbon Concentration 20 g /sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTC8
- Zoro # G2836429
- UPC # 190735011331
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 12x24x1 |
Nominal Depth | 1 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Actual Height | 11 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 12x24x1, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 3 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 600 cfm, Air Flow @ 500 fpm 1,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Filtrete 20 in. W X 36 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL43-4)
- ROBERTSHAW Pilot Burner Natural Gas and L.P. (1830-489)
- HONEYWELL HOME Wireless Thermostat, 3 Heat Pump or 2 Conventional H 2 C, Battery, 20/30VAC (YTH5320R1000)
- MOTORCRAFT Blower Motor, Mm951 (MM951)
- AIR HANDLER Carbon Impregnated Filter, 16x25x2" (6B893)
- AIR HANDLER Activated Carbon Air Filter, 16x24x2" (6B855)
- AIR HANDLER Activated Carbon Air Filter, 20X25x1" (6W739)
- AIR HANDLER Carbon Impregnated Filter, 20x20x1" (2JRZ8)
- AIR HANDLER Activated Carbon Air Filter, 12x20x1" (6B865)
- AIR HANDLER Carbon Impregnated Filter, 20x20x1" (6B886)
- AIR HANDLER Activated Carbon Air Filter, 14x20x2" (6B863)
- Air Handler Carbon Filters