Shop All Carbon Filters
Air Handler
Carbon Impregnated Filter, 12x20x1"
Mfr # 6B911
Zoro # G3777733
original price:
$18.75
15% off
Sold in multiples of 12 for $190.68
$190.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x20x1
- Nominal Depth 1 in
- Nominal Height 12 in
- Nominal Width 20 in
- Carbon Concentration 20 g /sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6B911
- Zoro # G3777733
- UPC # 190735025772
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 12x20x1 |
Nominal Depth | 1 in |
Nominal Height | 12 in |
Nominal Width | 20 in |
Actual Width | 19 3/4 in |
Actual Filter Size | 11-3/4 in x 19-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 11 3/4 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 12x20x1, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2.5 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 500 cfm, Air Flow @ 500 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular Fire Damper, 5-3/4x11-3/4 In. (2TGF1)
- MASTER FLOW 10 in. x 10 in. to 8 in. Ceiling Register Box (CRB10X10X8)
- DEFLECTO Universal Bird Guard (UBGWL-A)
- ALL-FILTERS 18X18X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18181.C 4PK)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (2JUR5)
- AIR HANDLER Carbon Pleated Filter, 12x24x1" (33E897)
- AIR HANDLER Carbon Impregnated Filter, 10x20x1" (6B914)
- AIR HANDLER Activated Carbon Air Filter, 10x10x1" (6B869)
- AIR HANDLER Activated Carbon Air Filter, 25x25x2" (6B846)
- AIR HANDLER Activated Carbon Air Filter, 24x12x12" (2GGY7)
- FELLOWES Medium Carbon Air Filters, for FEL9286101, 4 pk. (FEL9324101)
- Air Handler Carbon Filters