Shop All Carbon Filters
Air Handler
Carbon Impregnated Filter, 10x10x1"
Mfr # 6B915
Zoro # G7560375
original price:
$15.89
10% off
new price: $14.29
/ea
Sold in multiples of 12 for $171.48
$171.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 10x10x1
- Nominal Depth 1 in
- Nominal Height 10 in
- Nominal Width 10 in
- Carbon Concentration 20 g /sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B915
- Zoro # G7560375
- UPC # 190735025819
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 10x10x1 |
Nominal Depth | 1 in |
Nominal Height | 10 in |
Nominal Width | 10 in |
Actual Width | 9 3/4 in |
Actual Filter Size | 9-3/4 in x 9-3/4 in x 3/4 in |
Actual Height | 9 3/4 in |
Actual Depth | 3/4 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 10x10x1, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 1 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 208 cfm, Air Flow @ 500 fpm 347 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Two Tank Hook Up Kit (F273737)
- SUPCO Suction Line Dryer, 7/8" ODF, 30"cu. (SSLD307S)
- MAXITROL Rv61-1" 1" Gas Pressure (RV61-1")
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 11.75, White, Plastic (4JRU3)
- AIR HANDLER Activated Carbon Air Filter, 12x20x1" (6B865)
- AIR HANDLER Carbon Impregnated Filter, 20x24x1" (6B883)
- AIR HANDLER Carbon Impregnated Filter, 20x20x2" (6B885)
- AIR HANDLER Carbon Impregnated Filter, 16x25x4" (6B892)
- AIR HANDLER Carbon Impregnated Filter, 20x20x4" (6B884)
- AIR HANDLER Activated Carbon Air Filter, 20x20x2" (6W744)
- GLOBAL INDUSTRIAL Replacement Active Carbon Filter For 293052, 4PK (293055)
- Air Handler Carbon Filters