Shop All Carbon Filters
Air Handler
Carbon Filter Media Roll, 24.5"x100 ft., MERV 4
Mfr # 2DVX6
Zoro # G7602865
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 25x2400x1
- Nominal Height 25 in
- Nominal Width 1,200 in
- Media Material Carbon
- Standards UL 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DVX6
- Zoro # G7602865
- UPC # 190735002636
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 25x2400x1 |
Nominal Height | 25 in |
Nominal Width | 1,200 in |
Media Roll Length | 100 ft. |
Actual Height | 24 1/2 in |
Actual Filter Size | 24-1/2 in x 1200 in x 1/4 in |
Media Roll Width | 24-1/2" |
Actual Width | 1,200 in |
Description
Odor Removal Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 25x1200x1/4, Filters Out MERV 1-4 Pollen, Dust Mites, Cockroach Debris, Sanding Dust, Spray Paint Dust, Textile Fibers, Carpet Fibers, Performance Rating MERV 4, Media Material Carbon, Media Color Black, Recommended Final Resistance 0.5 in wc, Max. Temp. 150 Degrees F, Nominal Height 25 in, Nominal Width 1,200 in, Nominal Thickness 1/4 in, Actual Filter Size 24-1/2 in x 1200 in x 1/4 in, Actual Height 24 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 10" S-Prime Evo EC (10" S-Prime Evo EC)
- MASTER FLOW 10 in. x 10 in. to 8 in. Ceiling Register Box (CRB10X10X8)
- AIR HANDLER Carbon Impregnated Filter, 14x24x1" (6B905)
- BROAN Wall Vent Kit, Flexible Duct, 5 ft. L (WVK2A)
- AIR HANDLER Activated Carbon Air Filter, 12x24x2" (6W741)
- AIR HANDLER Carbon Impregnated Filter, 10x10x1" (6B915)
- AIR HANDLER Activated Carbon Air Filter, 24x24x2" (6W746)
- AIR HANDLER Carbon Impregnated Filter, 12x24x1" (2JTC8)
- AIR HANDLER Carbon Impregnated Filter, 14x20x2" (6B906)
- AIR HANDLER Carbon Impregnated Filter, 25x25x2" (6B872)
- ALL-FILTERS 24X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (24242.C 6PK)
- Air Handler Carbon Filters