Shop All Carbon Filters
Air Handler
Carbon Air Filter, 24x24x12"
Mfr # 19RR57
Zoro # G3022105
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Nominal Depth 12 in
- Nominal Height 24 in
- Nominal Width 24 in
- Carbon Concentration 46 g/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 19RR57
- Zoro # G3022105
- UPC # 190735000878
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Depth | 12 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Actual Depth | 11 1/2 in |
Actual Height | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 11-1/2 in |
Description
Odor Removal Rigid Cell Air Filter, Style - Air Filters Box, Nominal Filter Size 24x24x12, Common Applications General Use, Carbon Concentration 46 g/sq ft, CCL4 Activity 60 Percent, Media Material Active Carbon, Frame or Header Material Metal, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Filters Out Exhaust Fumes, Media Color Black, Media Area 75 sq ft, Media Separator Construction Metal Pleat, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 2,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDEO Honeywell Remote Mount Wall Indoor Sensor, For VisionPro® 8000 Thermostat (C7189U1005)
- PANASONIC Ceiling Bathroom Fan, 110/130/150 cfm cfm, 4 in or 6 in Duct Dia. (FV-1115VQL1)
- ROBERTSHAW Ignitor, 271 Hs (41-407)
- KOCH FILTER MiniPleat Filter, SH, MERV14, 20"x24"x6" (120-26-2024)
- AIR HANDLER Activated Carbon Air Filter, 20x24x2", Standards: ASHRAE (6B849)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (2JUR5)
- AIR HANDLER Activated Carbon Air Filter, 20x20x1" (6W738)
- AIR HANDLER Activated Carbon Air Filter, 20X25x1" (6W739)
- AIR HANDLER Carbon Impregnated Filter, 16x20x1" (2JTA5)
- AIR HANDLER Activated Carbon Air Filter, 12x12x1" (6B866)
- ALL-FILTERS 10x10x2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (10102.C 4PK)
- Air Handler Carbon Filters