Shop All Carbon Filters
Air Handler
Carbon Air Filter, 24x24x12"
Mfr # 19RR55
Zoro # G3022120
original price:
$941.78
6% off
new price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Nominal Depth 12 in
- Nominal Height 24 in
- Nominal Width 24 in
- Carbon Concentration 46 g/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 19RR55
- Zoro # G3022120
- UPC # 190735000854
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Depth | 12 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Height | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Width | 23 3/8 in |
Actual Depth | 11 1/2 in |
Description
Odor Removal Rigid Cell Air Filter, Style - Air Filters Box, Nominal Filter Size 24x24x12, Common Applications General Use, Carbon Concentration 46 g/sq ft, CCL4 Activity 60 Percent, Media Material Active Carbon, Frame or Header Material Metal, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Filters Out Exhaust Fumes, Media Color Black, Media Area 80 sq ft, Media Separator Construction Metal Pleat, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 2,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Router Hood, 6 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 12" L, 12 in H (8010004385)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- YELLOW JACKET O Ring, PK10 (19037)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 10 (4YUR5)
- AIR HANDLER Carbon Filter Media Roll, 31"x100 ft., MERV 4 (2DVX9)
- AIR HANDLER Carbon Pleated Filter, 12x24x1" (33E897)
- AIR HANDLER Carbon Impregnated Filter, 20x24x2" (6B882)
- AIR HANDLER Activated Carbon Air Filter, 18x24x2" (6B852)
- AIR HANDLER Carbon Impregnated Filter, 16x24x1" (6B896)
- AIR HANDLER Carbon Pleated Filter, 20x24x2" (33E902)
- AIR HANDLER Carbon Filter Media Roll, 19.5"x100 ft., MERV 4 (2DVX7)
- Air Handler Carbon Filters