Shop All Balancing and Zoning Dampers
Air Handler
Bubble Tight Damper, 6000 fpm, Metal
Mfr # 52RR11
Zoro # G6414390
product price: $3,892.99
/ea
Free Shipping & Returns
$3,892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Metal
- Pressure Differential Max. 10" wg
- Max. Velocity 6000 fpm
- Duct Height 12"
- Duct Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 52RR11
- Zoro # G6414390
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Duct Height | 12" |
Duct Dia. | 12" |
Frame Width | 12 in |
Frame Height | 12.00 in |
Duct Width | 12" |
Axle Dia. | 1/2" |
Frame Depth | 12 |
Damper Dia. | 11 7/8 in |
Description
Round Bubble Tight Damper, Damper Application Bubble Tight, Frame Material Metal, Rough Opening Shape Round, Frame Depth 12 In., Blade Material Metal, Blade Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 12x24x1 FBG Furn Filter (10055.011224)
- AIR-CARE 20x20x1 Flex Air Filter (2020F)
- ROBERTSHAW Gas Valve, 1/2" x 3/4", 120V, 3.5" WC (700-452)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-40H)
- IO HVAC CONTROLS Zone Panel, 3 Zone, 3H/2C (ZP3-HPS)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 9" (MD-09)
- HONEYWELL Cprd10 10" Truezone Bypass (CPRD10)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 14" (MD-14)
- IO HVAC CONTROLS Zone Damper, Trane, Round, 14" (TD-14)
- IO HVAC CONTROLS Zone Damper, BM, Rectangular, 26x10" (HD-2610-BM)
- DAYTON Square Balancing Damper, 6x6 (22CV77)
- Air Handler Balancing and Zoning Dampers