Shop All Flat Air Filters
Air Handler
Air Fitler, 20x25x1", MERV 4
Mfr # 41YP73
Zoro # G4143058
original price:
$6.99
4% off
new price: $6.65
/ea
Sold in multiples of 12 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 25x20x1
- Nominal Depth 1"
- Nominal Height 25"
- Nominal Width 20"
- MERV 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41YP73
- Zoro # G4143058
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 25x20x1 |
Nominal Depth | 1" |
Nominal Height | 25" |
Nominal Width | 20" |
Details
Item | Non-Pleated Air Filter |
MERV | 4 |
Description
Nominal Height 25 in, Nominal Width 20 in, Nominal Depth 1 in, Air Filter,25 In. H x 20 In. W x 1 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1/4 HP, 460V, 1100 rpm, CW (HC39GE469)
- COREMAX Saddle Seats, 1/2" Connection Sz, PK3 (CM-SS370)
- TRUE AIRE FLOOR REGISTER 14""X4""WHT (C150MWT 04X14)
- KEURIG Omnipure Filter Cartridge KQ8 for K150P, B3000SE, and Bolt (5021)
- AIR HANDLER Fiberglass Air Filter, 12x25x1", MERV 5 (5C452)
- AIR HANDLER Fiberglass Air Filter, 8x16x1", MERV 5 (5W499)
- AIR HANDLER Fiberglass Air Filter, 18x24x1", MERV 5 (5C458)
- AIR HANDLER Fiberglass Air Filter, 25x25x1", MERV 5 (1W507)
- AIR HANDLER Fiberglass Air Filter, 14x24x1", MERV 5 (5C453)
- AIR HANDLER Fiberglass Air Filter, 22x22x1", MERV 5 (5C462)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing CULLIGAN-P5-D Sediment Water Filters (CULLIGAN-P5-D)
- Air Handler Flat Air Filters