Shop All Flat Air Filters
This Product is Discontinued
Air Handler
Air Fitler, 14x18x1", MERV 4 (Discontinued)
Mfr # 41YP78
Zoro # G4143006
This Product is Discontinued
Key Features
- Nominal Depth 1 in
- Nominal Height 18 in
- Nominal Width 14 in
- MERV 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41YP78
- Zoro # G4143006
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Depth | 1 in |
Nominal Height | 18 in |
Nominal Width | 14 in |
Details
Item | Air Filter,18" H x 14" W x 1" D |
MERV | 4 |
Description
Nominal Height 18 in, Nominal Width 14 in, Nominal Depth 1 in, Air Filter,18 In. H x 14 In. W x 1 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.