Shop All Filter Media
Air Handler
Air Filter Pad, 16x41x1, Less Than 5 MERV
Mfr # 9GPK4
Zoro # G7304387
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 16x41x1
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 9GPK4
- Zoro # G7304387
- UPC # 190735028308
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 16x41x1 |
Nominal Height | 16 in |
Nominal Width | 41 in |
Actual Filter Size | 16 in x 41 in x 7/8 in |
Actual Height | 16 in |
Actual Width | 41 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 16x41x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 16 in, Nominal Width 41 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Repl Control Thermostat, NG, 5AU69, 5AU70 (SP20166B)
- AIR HANDLER 12x20x2 Synthetic Pleated Air Filter, MERV 8 (6B977)
- DAYTON Supply Vent, 24 In (4YC63)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb., -40 to140 (M9208-BGA-3)
- AIR HANDLER 22" x 22" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W085)
- AIR HANDLER 48 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (6U586)
- AIR HANDLER 18" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W088)
- AIR HANDLER 12 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGC3)
- AIR HANDLER 40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGG3)
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B689)
- AIR HANDLER 24" x 24" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U606)
- Air Handler Filter Media