Shop All Flat Air Filters
Air Handler
Air Filter, 8x30x1", MERV 4
Mfr # 41YP72
Zoro # G4143067
original price:
$6.43
9% off
new price: $5.79
/ea
Sold in multiples of 12 for $69.48
$69.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 30x8x1
- Nominal Depth 1"
- Nominal Height 30"
- Nominal Width 8"
- MERV 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41YP72
- Zoro # G4143067
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 30x8x1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 8" |
Details
Item | Non-Pleated Air Filter |
MERV | 4 |
Description
Nominal Height 30 in, Nominal Width 8 in, Nominal Depth 1 in, Air Filter,30 In. H x 8 In. W x 1 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Housing, Galv Steel, For 36 In Fan (3FKG1)
- HEIL QUAKER Burner Assembly, 4 Section L (1008725)
- MOVINCOOL Dual Duct, 14-1/2" W x 22" L x (484209-0500)
- SCOTSMAN Gearmotor Complete, For 56FK10 (12-3083-21)
- AIR HANDLER Fiberglass Air Filter, 10x10x1", MERV 5 (5W500)
- AIR HANDLER Fiberglass Air Filter, 8x16x1", MERV 5 (5W499)
- AIR HANDLER Fiberglass Air Filter, 8x29x1", MERV 5 (15A716)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- AIR HANDLER Fiberglass Air Filter, 12x20x1", MERV 5 (5C451)
- AIR HANDLER Fiberglass Air Filter, 20x22-1/4x1", MERV 5 (5W988)
- ALL-FILTERS 18 x 20 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (18201.POLY 6PK)
- Air Handler Flat Air Filters