Shop All Flat Air Filters
Air Handler
Air Filter, 21-1/2x21-1/2x1", MERV 4
Mfr # 54FE70
Zoro # G9183198
product price: $12.45
/ea
Sold in multiples of 12 for $149.40
$149.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1008 cfm
- Media Material Fiberglass
- Nominal Filter Size 22x22x1
- Nominal Depth 1"
- Nominal Height 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FE70
- Zoro # G9183198
- UPC # 031949561048
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 22x22x1 |
Nominal Depth | 1" |
Nominal Height | 22" |
Nominal Width | 22" |
Actual Filter Size | 21-3/4x21-3/4x3/4 |
Actual Depth | 3/4" |
Actual Height | 21-3/4" |
Actual Width | 21-3/4" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 4, Nominal Filter Size 22x22x1, Filter Efficiency - Air Filters 10 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, Filter Frame Color Brown, Media Color White, Media Area 3.4 sq ft, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Air Flow @ 300 fpm 1,008 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 8 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE9)
- ALL-FILTERS 20x20x5, MERV 12, Pleated HVAC Air Filter Replacements, Honeywell F200 #FC200E1011, 2PK (20205.12H)
- SOLER & PALAU Digital Time Clock, Wall Mount (STC7D-W)
- MASTER FLASH Pipe Boot, 4" to 8-1/4" Pipes, Bk (SQ501BA)
- AIR HANDLER Non-Pleated Air Filter, 20 in x 20 in x 1 in, MERV 5, Fiberglass (1W097)
- AIR HANDLER Fiberglass Air Filter, 16x16x1", MERV 5 (5C455)
- AIR HANDLER Fiberglass Air Filter, 10x20x1", MERV 5 (1W304)
- AIR HANDLER Non-Pleated Air Filter, 16 in x 20 in x 1 in, MERV 5, Fiberglass (1W099)
- AIR HANDLER Fiberglass Air Filter, 16x22-1/4x1", MERV 5 (5W986)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- TRUE BLUE AIR FILTER FIBERGLASS 14X18X1in. (114181)
- Air Handler Flat Air Filters