Shop All Mini-Pleat & V-Bank Filters
Air Handler
Air Filter, 20x24x6, MERV 11
Mfr # 52RR09
Zoro # G6389175
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x6
- Performance Rating MERV 11
- Air Filter Header Type No Header
- Gasket Location None
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 52RR09
- Zoro # G6389175
- UPC # 031949561680
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x24x6 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Nominal Depth | 6 in |
Actual Depth | 5 3/4 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 5-3/4 in |
Actual Height | 19 3/8 in |
Actual Width | 23 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x24x6, Filter Efficiency - Air Filters 65 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 104 sq ft, Media Separator Construction Glue, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM End Cap, 8 in Duct Dia, Galvanized Steel, 26 GA, 8 in W x 2 in H (GRECP8GA26)
- GOODMAN Heat Exchanger (0270F00937S)
- DANFOSS Angle Body, 1/2", RA-2000 (013G-8014)
- AITKEN 2000W 480V-Ac Other Heating Element (HE20480)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 13 (2GFD5)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (2GFL3)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (2GFL7)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (6B598)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 13 (33E915)
- AIR HANDLER Air Filter, 20x24x6,500 fpm (52RR07)
- KOCH FILTER MiniPleat Filter, 4V, MERV11, 24"x24"x12" (111-604-101)
- Air Handler Mini-Pleat & V-Bank Filters