Shop All Mini-Pleat & V-Bank Filters
Air Handler
Air Filter, 20x24x6,500 fpm
Mfr # 52RR07
Zoro # G6389190
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x6
- Performance Rating MERV 11
- Air Filter Header Type Single Header
- Gasket Location None
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 52RR07
- Zoro # G6389190
- UPC # 031949561673
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x24x6 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Nominal Depth | 6 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 5-3/4 in |
Actual Depth | 5 3/4 in |
Actual Height | 19 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x24x6, Filter Efficiency - Air Filters 65 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 104 sq ft, Media Separator Construction Glue, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Cblnetwork75, 75Ft, Cblnetwork75 (CBL-NETWORK75)
- DELHI Blower, Inline Duct, Filter Factor: 0.0 (215 INSL)
- LAMBRO Duct Dryer Alum Foil 4Inx8Ft (498PL)
- SCHNEIDER ELECTRIC Valve, 1/2" NPT, Stem Up Open, 4.4 gpm (VB-7213-0-4-4)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x6", MERV 11 (33NR93)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 13 (499J38)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 11 (33NR92)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x2", MERV 11 (33E963)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (2GFZ4)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GGC1)
- KOCH FILTER MiniPleat Filter, 4V, MERV14, 24"x12"x12" (111-601-103)
- Air Handler Mini-Pleat & V-Bank Filters