Shop All Mini-Pleat & V-Bank Filters
Air Handler
Air Filter, 20x20x6, MERV 14
Mfr # 52RR06
Zoro # G6389209
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x6
- Performance Rating MERV 14
- Air Filter Header Type Single
- Media Material Synthetic
- Gasket Location None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 52RR06
- Zoro # G6389209
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x20x6 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 6 in |
Actual Width | 19 3/8 in |
Actual Depth | 5 3/4 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 5-3/4 in |
Actual Height | 19 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x20x6, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 86 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Door Gasket (241786001)
- DAYTON Forced Air Portable Gas Heater, Liquid Propane, 30,000 to 60,000 BtuH (3VE54)
- ALL-FILTERS 16X25X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (16252.12 6PK)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x6, MERV 14 (33NR89)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 11 (499J21)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (4PY74)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 11 (499J23)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x4", MERV 11 (6B607)
- AIR HANDLER Mini-Pleat Air Filter, 25x16x2, MERV 14 (499J48)
- KOCH FILTER MiniPleat Filter, 2V, MERV14, 24"x12"x12" (111-501-103)
- Air Handler Mini-Pleat & V-Bank Filters