Shop All Mini-Pleat & V-Bank Filters
Air Handler
Air Filter, 20x20x6, MERV 11
Mfr # 52RR08
Zoro # G6389181
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x6
- Performance Rating MERV 11
- Air Filter Header Type Single Header
- Gasket Location None
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 52RR08
- Zoro # G6389181
- UPC # 031949559304
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x20x6 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 6 in |
Actual Depth | 5 3/4 in |
Actual Width | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 5-3/4 in |
Actual Height | 19 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x20x6, Filter Efficiency - Air Filters 65 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 86 sq ft, Media Separator Construction Glue, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 60"x90 ft. Paint Collector Filter Roll, Polyester (2EKK9)
- TSURUMI Mechanical Seal (821-008)
- MASTER FLASH Pipe Roof Flashing, 4 to 8-1/4 (SQ501GA)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (621-C)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 11 (499J14)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 20x24x12", MERV 14 (33E926)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (2GFL7)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 14 (499J44)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 11 (6B606)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 11 (2GFD1)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 14 (11Z801)
- Air Handler Mini-Pleat & V-Bank Filters