Shop All Flat Air Filters
Air Handler
Air Filter, 18x28x1", MERV 4
Mfr # 41YP67
Zoro # G4143119
product price: $6.65
/ea
Sold in multiples of 12 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 28x18x1
- Nominal Depth 1"
- Nominal Height 28"
- Nominal Width 18"
- MERV 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41YP67
- Zoro # G4143119
- UPC # 031949552220
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 28x18x1 |
Nominal Depth | 1" |
Nominal Height | 28" |
Nominal Width | 18" |
Details
Item | Non-Pleated Air Filter |
MERV | 4 |
Description
Nominal Height 28 in, Nominal Width 18 in, Nominal Depth 1 in, Air Filter,28 In. H x 18 In. W x 1 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Intake, 18-30 In, Aluminum (4F953)
- DAYTON Blower Wheel, For Use With 4C118 (202-09-3227)
- SUNTUF GRECA 76 PC-S.RIDGE S.G. 50in, 5PK (706964)
- FRIEDRICH Wireless Thermostat, 24VDC, Plastic, White (WRT2)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- AIR HANDLER Fiberglass Air Filter, 16x24x1", MERV 5 (5C456)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- AIR HANDLER Fiberglass Air Filter, 12x30x1", MERV 5 (5W981)
- AIR HANDLER Fiberglass Air Filter, 20x24x1", MERV 5 (5C460)
- AIR HANDLER Fiberglass Air Filter, 20x36x1", MERV 5 (2JBG5)
- ALL-FILTERS 18 x 18 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (18181.POLY 12PK)
- Air Handler Flat Air Filters