Shop All Flat Air Filters
Air Handler
Air Filter, 14x28x1", MERV 4
Mfr # 41YP80
Zoro # G4142988
product price: $5.19
/ea
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 28x14x1
- Nominal Depth 1"
- Nominal Height 28"
- Nominal Width 14"
- MERV 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41YP80
- Zoro # G4142988
- UPC # 031949552213
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 28x14x1 |
Nominal Depth | 1" |
Nominal Height | 28" |
Nominal Width | 14" |
Details
Item | Non-Pleated Air Filter |
MERV | 4 |
Description
Nominal Height 28 in, Nominal Width 14 in, Nominal Depth 1 in, Air Filter,28 In. H x 14 In. W x 1 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Air Sensing Switch, Manual Reset, SPST (141-0575)
- WHITE-RODGERS 1 Pole 2 Throw 24 V Furnace Relay (90-293Q)
- JB INDUSTRIES Cartridge with O-Rings and Cover Seal (PR-314)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 600" Length (6B812)
- AIR HANDLER Fiberglass Air Filter, 8x16x1", MERV 5 (5W499)
- AIR HANDLER Fiberglass Air Filter, 10x25x1", MERV 5 (5C448)
- AIR HANDLER Fiberglass Air Filter, 15x20x1", MERV 5 (1W506)
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- AIR HANDLER Fiberglass Air Filter, 14x30x1", MERV 5 (5W983)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- ALL-FILTERS 20 x 24 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20241.POLY 12PK)
- Air Handler Flat Air Filters