Shop All Flat Air Filters
Air Handler
Air Filter, 14x22x1", MERV 4
Mfr # 41YP86
Zoro # G4142927
product price: $6.25
/ea
Sold in multiples of 12 for $75.00
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 22x14x1
- Nominal Depth 1"
- Nominal Height 22"
- Nominal Width 14"
- MERV 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41YP86
- Zoro # G4142927
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 22x14x1 |
Nominal Depth | 1" |
Nominal Height | 22" |
Nominal Width | 14" |
Details
Item | Non-Pleated Air Filter |
MERV | 4 |
Description
Nominal Height 22 in, Nominal Width 14 in, Nominal Depth 1 in, Air Filter,22 In. H x 14 In. W x 1 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (4FZH3)
- SOLER & PALAU Speed Control, 115V, Up To 1/3Hp, 5A (2727.1)
- HEIL QUAKER /ICP 1171652 Filter Hh 21.5X16.375X1 (1171652)
- CROWN BOILER CO Flame Rollout Switch (960122)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- AIR HANDLER Fiberglass Air Filter, 20x24x1", MERV 5 (5C460)
- AIR HANDLER Fiberglass Air Filter, 12x20x1", MERV 5 (5C451)
- AIR HANDLER Fiberglass Air Filter, 16x16x1", MERV 5 (5C455)
- AIR HANDLER Fiberglass Air Filter, 18x18x1", MERV 5 (5W987)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- ALL-FILTERS 10X10X1 Poly Disposable Panel Air Filter MERV 6, 6PK (10101.6 6pk)
- Air Handler Flat Air Filters