Shop All Flat Air Filters
Air Handler
Air Filter, 12-1/2x24-1/2x1", MERV 4
Mfr # 54FE69
Zoro # G9183207
product price: $12.05
/ea
Sold in multiples of 12 for $144.60
$144.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 677 cfm
- Media Material Fiberglass
- Nominal Filter Size 13x25x1
- Nominal Depth 1"
- Nominal Height 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FE69
- Zoro # G9183207
- UPC # 031949561123
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 13x25x1 |
Nominal Depth | 1" |
Nominal Height | 13" |
Nominal Width | 25" |
Actual Filter Size | 12-3/4x24-3/4x3/4 |
Actual Depth | 3/4" |
Actual Height | 12-3/4" |
Actual Width | 24-3/4" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 4, Nominal Filter Size 13x25x1, Filter Efficiency - Air Filters 10 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, Filter Frame Color Brown, Media Color White, Media Area 2.3 sq ft, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Air Flow @ 300 fpm 677 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vczz1100 Replacement Cartridge, (VCZZ1100)
- DUCTMATE Round Connector Sleeve, 6 in Duct Dia, Metal, 24 GA, 6 in W, 3-1/2" L, 6 in H (GRQS6GA)
- VAXCEL Yosemite 56" Ceiling Fan Bronze (F0011)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 15,000 CFM (31XL42)
- AIR HANDLER Fiberglass Air Filter, 18x18x1", MERV 5 (5W987)
- AIR HANDLER Fiberglass Air Filter, 16x22-1/4x1", MERV 5 (5W986)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- AIR HANDLER Non-Pleated Air Filter, 35x20x1, MERV 5 (3TPZ3)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- PAMLICO AIR 20 in. W X 24 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-022024)
- Air Handler Flat Air Filters