Shop All Flat Air Filters
Air Handler
Air Filter, 10x22x1", MERV 4
Mfr # 41YP66
Zoro # G4143128
product price: $5.79
/ea
Sold in multiples of 12 for $69.48
$69.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 22x10x1
- Nominal Depth 1"
- Nominal Height 22"
- Nominal Width 10"
- MERV 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41YP66
- Zoro # G4143128
- UPC # 031949551094
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 22x10x1 |
Nominal Depth | 1" |
Nominal Height | 22" |
Nominal Width | 10" |
Details
Item | Non-Pleated Air Filter |
MERV | 4 |
Description
Nominal Height 22 in, Nominal Width 10 in, Nominal Depth 1 in, Air Filter,22 In. H x 10 In. W x 1 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK FLASH VINYL WHT 12""X50' (RESYSVN12/50-WH)
- ALL-FILTERS 24X30X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (24301.11 6pk+)
- MASTER Forced Air Heater, Liquid Propane, 125,000 BtuH, 400 cfm, 9 7/64 in Wx (MH-125V-GFA)
- RANCO Reversing Valve, 3/4" x 1/2", R22, R410A (V3-412080-870)
- AIR HANDLER Fiberglass Air Filter, 10x25x1", MERV 5 (5C448)
- AIR HANDLER Fiberglass Air Filter, 16x26x1", MERV 5 (6U689)
- AIR HANDLER Fiberglass Air Filter, 20x30x1", MERV 5 (5C461)
- AIR HANDLER Fiberglass Air Filter, 20x22-1/4x1", MERV 5 (5W988)
- AIR HANDLER Fiberglass Air Filter, 10x20x1", MERV 5 (1W304)
- AIR HANDLER Fiberglass Air Filter, 14x25x1", MERV 5 (2W016)
- ALL-FILTERS 14X18X1 Poly Disposable Panel Air Filter MERV 6, 6PK (14181.6 6pk)
- Air Handler Flat Air Filters