Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 25x25x2"
Mfr # 6B846
Zoro # G7481747
product price: $166.99
/ea
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 25x25x2
- Nominal Depth 2 in
- Nominal Height 25 in
- Nominal Width 25 in
- Carbon Concentration 0.45 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B846
- Zoro # G7481747
- UPC # 190735025222
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 25x25x2 |
Nominal Depth | 2 in |
Nominal Height | 25 in |
Nominal Width | 25 in |
Actual Width | 24 1/2 in |
Actual Filter Size | 24-1/2 in x 24-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Actual Height | 24 1/2 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 25x25x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 4.3 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 1,302 cfm, Air Flow @ 500 fpm 2,170 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X12X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12121.C 4pk)
- CARRIER Rollout Switch, 350 Deg. F, M/R (HH18HA449)
- DAYTON High Pressure Blower, 1-1/2 HP, 1 Phase (48LX14)
- DAYTON Supply Ventilator, 24 In, 208-230/460 V (6KWP4)
- AIR HANDLER Carbon Air Filter, 24x24x12" (19RR55)
- AIR HANDLER Activated Carbon Air Filter, 20x24x2", Standards: ASHRAE (6B849)
- AIR HANDLER Carbon Impregnated Filter, 15x20x1" (6B902)
- AIR HANDLER Activated Carbon Air Filter, 20x20x2" (2JTZ6)
- AIR HANDLER Carbon Impregnated Filter, 20x25x1" (6B880)
- AIR HANDLER Carbon Impregnated Filter, 16x25x2" (6B893)
- ALL-FILTERS 16X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16252.C 4PK)
- Air Handler Carbon Filters