Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 25x25x2"
Mfr # 2JUA3
Zoro # G6715721
product price: $185.99
/ea
Sold in multiples of 4 for $743.96
Free Shipping & Returns
$743.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 25x25x2
- Nominal Depth 2 in
- Nominal Height 25 in
- Nominal Width 25 in
- Carbon Concentration 0.23 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JUA3
- Zoro # G6715721
- UPC # 190735012208
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 25x25x2 |
Nominal Depth | 2 in |
Nominal Height | 25 in |
Nominal Width | 25 in |
Actual Width | 24 3/8 in |
Actual Filter Size | 24-3/8 in x 24-3/8 in x 1-3/4 in |
Actual Height | 24 3/8 in |
Actual Depth | 1 3/4 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 25x25x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.23 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 4.3 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 1,302 cfm, Air Flow @ 500 fpm 2,170 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Low Profile, 8 Ft (LPV296-2UA-OB)
- QUINCY LAB Quincy Lab Bimet Thermostat (201-2217)
- DAYTON Door Louver, 6-1/8 H, 12-1/4W, Aluminum (6WRK5)
- AIR HANDLER 20 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (5C427)
- AIR HANDLER Carbon Filter Media Roll, 31"x100 ft., MERV 4 (2DVX9)
- AIR HANDLER Carbon Impregnated Filter, 12x24x1" (2JTC8)
- AIR HANDLER Activated Carbon Air Filter, 10x10x1" (6B869)
- AIR HANDLER Activated Carbon Air Filter, 24x24x2" (6W746)
- AIR HANDLER Carbon Impregnated Filter, 14x25x2" (6B903)
- AIR HANDLER Carbon Impregnated Filter, 20x20x2" (6B885)
- AIR HANDLER Activated Carbon Air Filter, 24x24x12" (2GGV7)
- Air Handler Carbon Filters