Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 24x24x1"
Mfr # 2GJD5
Zoro # G6822636
product price: $203.99
/ea
Sold in multiples of 4 for $815.96
Free Shipping & Returns
$815.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x1
- Nominal Depth 1 in
- Nominal Height 24 in
- Nominal Width 24 in
- Carbon Concentration 0.23 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GJD5
- Zoro # G6822636
- UPC # 190735010570
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 24x24x1 |
Nominal Depth | 1 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Actual Height | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 24x24x1, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.23 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 4 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 2,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 20 K Ohm Remote Sensor, Wall Module, White (TR21/U)
- CHEVRON Black Tubing, 250 ft. Roll, 5/32 in. (1063636)
- ACCUMULAIR Pleated Air Filter, 21.25" x 21.25" x 1", 4 Pack (FI21.25X21.25A_4)
- MAHLE SERVICE SOLUTIONS Replacement HighCapacity Combo Filter for ACX2180 (MSS360-83254-00)
- AIR HANDLER Carbon Impregnated Filter, 12x12x1" (6B912)
- AIR HANDLER Carbon Impregnated Filter, 16x16x1" (6B900)
- AIR HANDLER Activated Carbon Air Filter, 16x25x1" (2JTX8)
- AIR HANDLER Activated Carbon Air Filter, 24x24x12" (2GGV7)
- AIR HANDLER Activated Carbon Air Filter, 16x16x1" (6B857)
- AIR HANDLER Carbon Impregnated Filter, 25x25x2" (6B872)
- ALL-FILTERS 20X24X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (20244.C 3PK)
- Air Handler Carbon Filters