Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 24x12x12"
Mfr # 2GGY7
Zoro # G6782307
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x12
- Nominal Depth 12 in
- Nominal Height 12 in
- Nominal Width 24 in
- Carbon Concentration 0.49 g/mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGY7
- Zoro # G6782307
- UPC # 190735009314
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 12x24x12 |
Nominal Depth | 12 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Actual Depth | 11 1/2 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 11-1/2 in |
Description
Odor Removal V-Bank Air Filter, Style - Air Filters Box, Nominal Filter Size 12x24x12, Common Applications General Use, Carbon Concentration 0.49 g/mL, CCL4 Activity 60 Percent, Number of Vs 4, Media Material Active Carbon, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Filters Out Exhaust Fumes, Media Color Black, Air Flow @ 300 fpm 554 cfm, Air Flow @ 500 fpm 1,000 cfm, Initial Resistance @ 300 fpm 0.30 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Temperature Control (O10-1409)
- ZORO SELECT Return Air Grille, 21.75 X 21.75, White, Steel (4JRT2)
- REVCOR Blower Whl, Dia 7-5/8 In, Width 7 In (C762-700HD R)
- RUBBER-CAL "Air Ventilator White" Ventilation Duct Hose (Fully Stretched), 18-Inch by 25-Feet (01-W183)
- AIR HANDLER Carbon Impregnated Filter, 14x20x2" (6B906)
- AIR HANDLER Carbon Impregnated Filter, 20x25x2" (6B879)
- AIR HANDLER Carbon Impregnated Filter, 25x25x1" (2JUT4)
- AIR HANDLER Activated Carbon Air Filter, 10x10x1" (6B869)
- AIR HANDLER Carbon Impregnated Filter, 20x24x1" (6B883)
- AIR HANDLER Carbon Impregnated Filter, 14x25x2" (6B903)
- ALL-FILTERS 20X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20301.C 6PK)
- Air Handler Carbon Filters