Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 24x12x12"
Mfr # 2GGY3
Zoro # G6495386
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x12
- Nominal Depth 12 in
- Nominal Height 12 in
- Nominal Width 24 in
- Carbon Concentration 0.49 g/mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGY3
- Zoro # G6495386
- UPC # 190735009284
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 12x24x12 |
Nominal Depth | 12 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Height | 11 3/8 in |
Actual Depth | 11 1/2 in |
Description
Odor Removal V-Bank Air Filter, Style - Air Filters Box, Nominal Filter Size 12x24x12, Common Applications General Use, Carbon Concentration 0.49 g/mL, CCL4 Activity 60 Percent, Number of Vs 4, Media Material Active Carbon, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Filters Out Exhaust Fumes, Media Color Black, Air Flow @ 300 fpm 554 cfm, Air Flow @ 500 fpm 1,000 cfm, Initial Resistance @ 300 fpm 0.30 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 25 ft. Duct (9543-25)
- GREENSEAM Duct Collar w/Damper, 10 in W, 6 in (GR6POCR7GA24D)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A714)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGA1)
- AIR HANDLER Activated Carbon Air Filter, 24x12x24" (2GGX8)
- AIR HANDLER Carbon Air Filter, 24x24x12" (19RR55)
- AIR HANDLER Carbon Impregnated Filter, 16x25x2" (6B893)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (2JUR5)
- AIR HANDLER Activated Carbon Air Filter, 12x12x1" (6B866)
- AIR HANDLER Activated Carbon Air Filter, 20x24x2" (2JTZ8)
- MERV Merv DPFPCC0024OB Carrier Carbon Odor Filter; Pack Of 2 (DPFPCC0024OB)
- Air Handler Carbon Filters