Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 20x25x2"
Mfr # 6W745
Zoro # G3753111
Sold in multiples of 4 for $499.96
Free Shipping & Returns
$499.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x2
- Nominal Depth 2 in
- Nominal Height 20 in
- Nominal Width 25 in
- Carbon Concentration 0.45 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6W745
- Zoro # G3753111
- UPC # 190735027981
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x25x2 |
Nominal Depth | 2 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Height | 19 1/2 in |
Actual Width | 24 1/2 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x25x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 3.5 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 1,042 cfm, Air Flow @ 500 fpm 1,736 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 13 (11C858)
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 2", 6 Pack (FA16X20X2_6)
- HONEYWELL Wt8840C1000 Replacement For (WT8840C100)
- SIMPLE GREEN Condenser or Evaporator Cleaner, 5 gal. (0100000104005)
- AIR HANDLER Activated Carbon Air Filter, 20x20x2" (6W744)
- AIR HANDLER Activated Carbon Air Filter, 20x25x2" (2JUA1)
- AIR HANDLER Activated Carbon Air Filter, 24x24x12" (2GGV7)
- AIR HANDLER Activated Carbon Air Filter, 25x25x2" (6B846)
- AIR HANDLER Carbon Impregnated Filter, 15x20x2" (6B901)
- AIR HANDLER Carbon Impregnated Filter, 20x24x1" (6B883)
- ALL-FILTERS 14X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (14202.C 4PK)
- Air Handler Carbon Filters