Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 20X25x1"
Mfr # 6W739
Zoro # G3752971
product price: $102.99
/ea
Sold in multiples of 4 for $411.96
Free Shipping & Returns
$411.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x1
- Nominal Depth 1 in
- Nominal Height 20 in
- Nominal Width 25 in
- Carbon Concentration 0.45 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6W739
- Zoro # G3752971
- UPC # 190735027929
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x25x1 |
Nominal Depth | 1 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Width | 24 1/2 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 19 1/2 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x25x1, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 3.5 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 1,042 cfm, Air Flow @ 500 fpm 1,736 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIREMAX AC with Remote Control for Rooms up to 300 Sq. Ft., White (APO110C)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 3/4 In, (F)NPT (VG7842LT)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 360W, 0.5"Wx10'L (HSTAT052010)
- HOME PLUS 4 in. H X 3.5 in. D 1 speed Mini Fan (702256)
- AIR HANDLER Carbon Impregnated Filter, 16x25x2" (6B893)
- AIR HANDLER Carbon Impregnated Filter, 20x20x1" (6B886)
- AIR HANDLER Activated Carbon Air Filter, 12x12x1" (6B866)
- AIR HANDLER Carbon Impregnated Filter, 12x24x1" (6B910)
- AIR HANDLER Activated Carbon Air Filter, 16x25x2" (6W743)
- AIR HANDLER Activated Carbon Air Filter, 16x24x2" (6B855)
- AIR HANDLER Carbon Impregnated Filter, 22x22x1" (6B877)
- Air Handler Carbon Filters