Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 20x25x1"
Mfr # 2JUD1
Zoro # G7235426
product price: $145.99
/ea
Sold in multiples of 4 for $583.96
Free Shipping & Returns
$583.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x1
- Nominal Depth 1 in
- Nominal Height 20 in
- Nominal Width 25 in
- Carbon Concentration 0.45 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JUD1
- Zoro # G7235426
- UPC # 190735012284
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x25x1 |
Nominal Depth | 1 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Depth | 3/4 in |
Actual Width | 24 3/8 in |
Actual Height | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 24-3/8 in x 3/4 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x25x1, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 3.5 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 1,042 cfm, Air Flow @ 500 fpm 1,736 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 43425 Blower Wheel (43425)
- PLASTIC SUPPLY Rain Cap, 12 in Duct Dia, Type I PVC, 25" L x 17-1/2" H (PVCRCA12)
- FRIEDRICH Heater 3.4kw, 230V (80017091)
- SELKIRK CHMNY PIPE 6X18"" 6ST-18 (206018)
- AIR HANDLER Carbon Impregnated Filter, 16x25x2" (6B893)
- AIR HANDLER Carbon Impregnated Filter, 16x25x1" (6B894)
- AIR HANDLER Carbon Impregnated Filter, 16x20x1" (2JTA5)
- AIR HANDLER Activated Carbon Air Filter, 16x16x1" (6B857)
- AIR HANDLER Activated Carbon Air Filter, 24x12x12" (2GGY7)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (2JUR5)
- ALL-FILTERS 16X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16242.C 4PK)
- Air Handler Carbon Filters