Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 20x24x2"
Mfr # 2JTZ8
Zoro # G6879022
Sold in multiples of 4 for $523.96
Free Shipping & Returns
$523.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x2
- Nominal Depth 2 in
- Nominal Height 20 in
- Nominal Width 24 in
- Carbon Concentration 0.23 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTZ8
- Zoro # G6879022
- UPC # 190735012161
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x24x2 |
Nominal Depth | 2 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Depth | 1 3/4 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 1-3/4 in |
Actual Height | 19 3/8 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x24x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.23 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 3.3 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 1,000 cfm, Air Flow @ 500 fpm 1,667 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, No (FV-0511VKS2)
- DAYTON Damper, Backdraft, Wall Mount, 27-3/4 In Sq (5NKN6)
- FONDO 10 in. Armor Flex 304L Stainless Steel Rigid Storm Collar (FO1708789)
- PACKARD MOTORS XFRM 120/208/240/48024 75Va, Papf52475 (PF52475)
- AIR HANDLER Carbon Impregnated Filter, 12x24x1" (6B910)
- AIR HANDLER Carbon Impregnated Filter, 25x25x1" (2JUT4)
- AIR HANDLER Activated Carbon Air Filter, 24x24x1" (6W740)
- AIR HANDLER Carbon Impregnated Filter, 16x20x2" (6B898)
- AIR HANDLER Carbon Impregnated Filter, 20x20x4" (6B884)
- AIR HANDLER Activated Carbon Air Filter, 20x24x1" (6B850)
- AIR HANDLER Activated Carbon Air Filter, 20x20x1" (6W738)
- Air Handler Carbon Filters