Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 20x24x2"
Mfr # 2JTV6
Zoro # G6994985
product price: $169.99
/ea
Sold in multiples of 4 for $679.96
Free Shipping & Returns
$679.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x2
- Nominal Depth 2 in
- Nominal Height 20 in
- Nominal Width 24 in
- Carbon Concentration 0.23 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTV6
- Zoro # G6994985
- UPC # 190735011881
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x24x2 |
Nominal Depth | 2 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Actual Height | 19 3/8 in |
Actual Width | 23 3/8 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x24x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.23 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 3.3 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 1,000 cfm, Air Flow @ 500 fpm 1,667 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Grille Sidewall White 8X16In (RG0455)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- ALL-FILTERS 20X20X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20201.11 6pk+)
- FOLLETT ICE Top Bearing Assembly (PI502736)
- AIR HANDLER Carbon Impregnated Filter, 14x20x1" (6B907)
- AIR HANDLER Carbon Filter Media Roll, 19.5"x100 ft., MERV 4 (2DVX7)
- AIR HANDLER Carbon Air Filter, 16x16x2" (54FE92)
- AIR HANDLER Carbon Impregnated Filter, 20x24x2" (6B882)
- AIR HANDLER Carbon Impregnated Filter, 14x20x2" (6B906)
- AIR HANDLER Carbon Impregnated Filter, 14x24x1" (6B905)
- DURAFLOW FILTRATION Filters for GE WB02X10956, JX81H, WB02X11544 & more (CF2963 2-Pack)
- Air Handler Carbon Filters