Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 20x20x2"
Mfr # 6W744
Zoro # G3752865
product price: $113.99
/ea
Sold in multiples of 4 for $455.96
Free Shipping & Returns
$455.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x2
- Nominal Depth 2 in
- Nominal Height 20 in
- Nominal Width 20 in
- Carbon Concentration 0.45 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6W744
- Zoro # G3752865
- UPC # 190735027974
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x20x2 |
Nominal Depth | 2 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 1-3/4 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x20x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2.8 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 833 cfm, Air Flow @ 500 fpm 1,389 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Network Sensor, Pir, No Display, White, Logo (NSB8MTN040-0)
- VICKS Vicks Vaporizer 1.5Gal (V150SGNL)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D982)
- SCHAEFER BRUSH Flue Brush, 3-1/2" dia., Tempered Wire (43334)
- AIR HANDLER Activated Carbon Air Filter, 20x24x2", Standards: ASHRAE (6B849)
- AIR HANDLER Activated Carbon Air Filter, 16x25x2" (6W743)
- AIR HANDLER Carbon Impregnated Filter, 16x24x1" (6B896)
- AIR HANDLER Carbon Impregnated Filter, 20x20x1" (2JRZ8)
- AIR HANDLER Carbon Pleated Filter, 20x24x4" (33E905)
- AIR HANDLER Carbon Impregnated Filter, 20x24x1" (6B883)
- TRION Trion DPFR16X25X3OB Air Bear Aftermarket Carbon Odor Filter; Pack Of 2 (DPFR16X25X3OB)
- Air Handler Carbon Filters