Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 20x20x2"
Mfr # 2JUF4
Zoro # G6549846
Sold in multiples of 4 for $755.96
Free Shipping & Returns
$755.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x2
- Nominal Depth 2 in
- Nominal Height 20 in
- Nominal Width 20 in
- Carbon Concentration 0.45 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JUF4
- Zoro # G6549846
- UPC # 190735012338
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x20x2 |
Nominal Depth | 2 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 1-3/4 in |
Actual Width | 19 3/8 in |
Actual Depth | 1 3/4 in |
Actual Height | 19 3/8 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x20x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2.8 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 833 cfm, Air Flow @ 500 fpm 1,389 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Ring Panel Air Filter, 24 in x 24 in, 3 Ply, MERV 8 (6B791)
- SUPCO Access Fitting, SF2245 (SF2245)
- AIR HANDLER Pleated Air Filter, 18x20x4 MERV 8, High Capacity, Synthetic, 1TBE6, White (1TBE6)
- DIAL MFG Dial 138 in. H X 28 in. W Brown Aspen Wood Evaporative Cooler Pad (3415)
- AIR HANDLER Carbon Impregnated Filter, 12x24x1" (2JTC8)
- AIR HANDLER Carbon Impregnated Filter, 20x25x2" (6B879)
- AIR HANDLER Activated Carbon Air Filter, 20X25x1" (6W739)
- AIR HANDLER Activated Carbon Air Filter, 16x25x2" (6W743)
- AIR HANDLER Activated Carbon Air Filter, 12x24x2" (6W741)
- AIR HANDLER Carbon Impregnated Filter, 20x20x1" (2JRZ8)
- AIR HANDLER Activated Carbon Air Filter, 25x25x2" (6B846)
- Air Handler Carbon Filters